Shop All Screwdriver Parts
Xcelite
New Investment Cast Spring for CN255G, CN55G, LC665J, LN225
Mfr # CPS7N
Zoro # G9804216
product price: $0.62
/ea
Sold in multiples of 10 for $6.20
$6.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number CN255G, CN55G, LC665J, LN225
- Fits Brand Xcelite
- Features New Investment Cast Spring for Pliers and Cutters
- Compatible with Manufacturer Model Number CN255G, CN55G, LC665J, LN225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # CPS7N
- Zoro # G9804216
- UPC # 037103183873
- Country of Origin China
- Category Screwdriver Parts
Details
Impact Rated | No |
For Use With Mfr. Model Number | CN255G, CN55G, LC665J, LN225 |
Fits Brand | Xcelite |
Item | New Investment Cast Spring |
Features | New Investment Cast Spring for Pliers and Cutters |
Compatible with Manufacturer Model Number | CN255G, CN55G, LC665J, LN225 |
For Use With | Shear cutters and Pliers |
Accessory Type | Spring |
Compatible with Brand | XCELITE |
Compatible Manufacturer Part Number | CN255G, CN55G, LC665J, LN225 |
Compatible with Manufacturer Part Number | CN255G, CN55G, LC665J, LN225 |
Compatible with Manufacturer Model Number [NEW] | CN255G, CN55G, LC665J, LN225 |
Compatible Manufacturer Model Number | CN255G, CN55G, LC665J, LN225 |
For Use with Mfr. Model Number | CN255G, CN55G, LC665J, LN225 |
Description
New Investment Cast Spring, Accessory Type Spring, Compatible with Brand XCELITE, Compatible with Grainger Part Number 24J538, 24J540, 4CP32, 4CP33, Compatible with Manufacturer Model Number CN255G, CN55G, LC665J, LN225, Features New Investment Cast Spring for Pliers and Cutters, For Use With Shear cutters and Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43913)
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (236019)
- MAYHEW Pry Bar Set, Pieces 4, Steel, 24-7/8 In. L (76284)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P1100)
- XCELITE 3/32 in Dia Screwdriver Tip for R3322, 2 in L (R3322N)
- XCELITE 3/32 in Dia Screwdriver Tip for R3323, 3 in L (R3323N)
- GEDORE Driving Handle, 1/4" (2098)
- KLEIN TOOLS Replacement Wheel for Tube Cutter 88904 (88905)
- GEDORE Convertor 1/2" To 3/4" (1932)
- KLEIN TOOLS PVC Cutter Replacement Blade for 50506 (50549)
- KLEIN TOOLS Heavy Duty Main Barrel Replacement (32392)
- Xcelite Screwdriver Parts