Shop All Cutting Pliers
Xcelite
Micro Shear Cutter
Mfr # 170MVN
Zoro # G311222723
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- ESD-Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # 170MVN
- Zoro # G311222723
- UPC # 037103373335
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Overall Length | 5 in |
Details
Item | Micro Shear Cutter |
ESD-Safe | Yes |
Description
Micro Shear Cutter, ESD-Safe Yes, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 11.0mm13/16in.Cut L (5800900)
- ZORO SELECT Retrieving Magnet, Ceramic, 2In, 100Lb (3DYF3)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-U750C)
- WESTWARD Clamping Kit, 1/2, 3/8-16 Stud, 54 pcs (19T328)
- XCELITE 5 5/8 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1178MN)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S475JSNN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- XCELITE 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (S54SNN)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (MS54VN)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (55CGNN)
- STAHLWILLE TOOLS Side cutter standard bevel L.160 mm head polished handles dip-coated with suregrip surface (66006160)
- Xcelite Pliers