Shop All General Hand Tool Kits
Xcelite
General Hand Tool Kit, No. of Pcs. 89
Mfr # TCA100STN
Zoro # G4762247
Free Shipping & Returns
$1,453.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 17-5/8"
- Number of Pieces 87
- Includes (3) Handles, (2) Extensions, Reamer, (4) Slotted, (3) Phillips, (9) Bristol Screwdriver and (9) Hex Blades, 6" Adjustable Wrench, 5" Slip Joint, 6" Long Nose Pliers, 4" and 6" Diagonal, 5-1/2" Needle Nose, 8" Chain Nose Pliers, Snips, Wire Stripper
- Features 3-Panel Hinged Tool Pallet, Tongue and Groove Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xcelite
- MFR # TCA100STN
- Zoro # G4762247
- UPC # 37103315342
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 17-5/8" |
Tool Storage Depth | 12 5/8 in |
Tool Storage Width | 17 5/8 in |
Drive Size1 | Sockets Not Included |
Tool Storage Height | 7 7/8 in |
Description
The Xcelite TCA100STN General Hand Tool Kit is a must-have for all your DIY projects. It has 89 pieces that are ideal for general purposes, so you can count on it to be an invaluable tool in your home. The kit contains both SAE and metric tools. There are 4 pliers, 5 screwdrivers, 5 wrenches and 6 adjustable wrenches included in this set. Each of the pliers comes with a slip joint, needle nose, diagonal cutting or long nose design. In addition to the pliers, there are also electronic snips and wire strippers in this kit. When you need a comprehensive set of tools for various jobs around the house, go with Xcelite's TCA100STN General Hand Tool Kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Square File, Smooth/Double, 8inL, Nat. (73431000)
- MILWAUKEE TOOL 2-3/4" 18 TPI B-Metal Jig Saw Blade (5 PK) (48-42-2120)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- ESTWING Estwing E3-24BLC 24 oz. Masons Hammer With Revolutionary Bricklayers Grip (805721)
- XCELITE General Hand Tool Kit, No. of Pcs. 23 (99SMN)
- XCELITE Tool Case, 52 PC (TCS150MT)
- XCELITE General Hand Tool Kit, No. of Pcs. 51 (TCS150STN)
- XCELITE Prec. Screwdriver Set, Hex, Metric, 9 pcs. (99PS41MMN)
- XCELITE General Hand Tool Kit, No. of Pcs. 86 (TCMB100STWN)
- XCELITE 5Piece Electronic Screwdriver Set (XPE500)
- PRO-GRADE TOOLS Tool Set, 171 pcs., Mechanicfts (19037)
- Xcelite Hand Tool Kits