Shop All General Hand Tool Kits
Xcelite
General Hand Tool Kit, No. of Pcs. 51
Mfr # TCS150STN
Zoro # G3093404
Free Shipping & Returns
$855.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 49
- Includes Screwdrivers, Nutdrivers, Cutters
- Tool Storage Type Included Case
- Sub-Category Electronics Tool Set
- Number of Screwdrivers 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xcelite
- MFR # TCS150STN
- Zoro # G3093404
- UPC # 37103315465
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Tool Storage Width | 17 in |
Tool Storage Height | 12 in |
Drive Size1 | Sockets Not Included |
Tool Storage Depth | 3 in |
Description
Electronics Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 49, Pliers Included (1) Precision Cutting Pliers, (1) Slip-Joint Pliers, (1) Specialty Pliers, (2) Long-Nose Pliers, (3) Diagonal-Cutting Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (6) Slotted Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Adjustable Wrench, Striking and Struck Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 5# SLIDE HAMMER PULLER (PO4055H)
- POLYBLEND POLYBLND PLUS 25LB GRY (PBPG0925)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF344516)
- BIG HORN 2-1/2 Inch 90 Degree Elbow (11252)
- XCELITE General Hand Tool Kit, No. of Pcs. 86 (TCMB100STWN)
- XCELITE Tool Case, 52 PC (TCS150MT)
- XCELITE 5Piece Round Blade Screwdriver Set S (SDR11N)
- XCELITE 3-Piece Super-Tru Tip Screwdriver Set (XST3N)
- XCELITE General Hand Tool Kit, No. of Pcs. 89 (TCA100STN)
- XCELITE Prec. Screwdriver Set, Ball Hex, SAE, 11pcs (99PS40BPN)
- WIHA Electricians Tool Kit, 5 pcs. (32856)
- Xcelite General Hand Tool Kits