Shop All Screwdrivers
Xcelite
Four-In-One Screwdriver
Mfr # FSD1N
Zoro # G3147229
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Tip Size #1, #2
- Number of Pieces 1
- Features Extra Handy; 2 Blades also Interchangeable with Two-In-One; Self-Storing Standard Shaft; Converts in Seconds to 4 Most Often Needed Tips
- Tip Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # FSD1N
- Zoro # G3147229
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #1, #2 |
Details
Item | Four-In-One Screwdriver |
SAE or Metric | SAE |
Number of Pieces | 1 |
Features | Extra Handy; 2 Blades also Interchangeable with Two-In-One; Self-Storing Standard Shaft; Converts in Seconds to 4 Most Often Needed Tips |
Tip Style | Phillips |
Container Type | None |
Description
Four-In-One Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator (513-424-10T)
- 3M Finishing Pad, Foam, 6" Size (33034)
- MILWAUKEE TOOL 7/16" Hollow Shaft Nut Driver (48-22-2425)
- WESTWARD Angle Clamp, 90 Deg, Steel, 4-1/8 In Cap (10D584)
- XCELITE Electronics Screwdriver, 1/8" x 4" (XPE184)
- XCELITE Phillips #1 Round (XST101N)
- XCELITE 1/8" 2" Round (R181N)
- XCELITE 3/32" 4" Round (LN23N)
- XCELITE 1/8" 10" Round (R1810N)
- XCELITE Phillips #0 2" (P12SN)
- WERA Insulated Pozidriv Screwdriver #1 Round (05006162001)
- Xcelite Screwdrivers and Nutdrivers