Shop All Screwdrivers
Xcelite
Electronics Screwdriver, 5/32" x 4"
Mfr # XPE5324
Zoro # G3536149
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Features ESD Safe Hard Plastic Core to Protect Sensitive Components; Allowing Sustained High Torque with Minimal Slippage and Muscle Fatigue; Smooth Shatterproof Seamless Handle Cap; Narrow Pinch Grip for Comfort and Control; Thumb Bolster Allows Added Downward Force; Shock Resistant
- Number of Pieces 1
- Finish Black Oxide; Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # XPE5324
- Zoro # G3536149
- Country of Origin Germany
- Category Screwdrivers
Details
Item | 5/32Inx4In Electronic Screwdriver |
Handle Material | Plastic |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | ESD Safe Hard Plastic Core to Protect Sensitive Components; Allowing Sustained High Torque with Minimal Slippage and Muscle Fatigue; Smooth Shatterproof Seamless Handle Cap; Narrow Pinch Grip for Comfort and Control; Thumb Bolster Allows Added Downward Force; Shock Resistant |
Number of Pieces | 1 |
Finish | Black Oxide; Chrome Plated |
Handle Type | ESD Safe |
Shank Material | Molybdenum Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
5/32Inx4In Electronic Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS EDGE BUILDERS EDGE 130010010001 Mounting Block, 7 in W, White (130010010001)
- PROTO Short Satin Angle Open-End Wrench - 3/8" (J3324)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/4"x3/4"x4" (C60231)
- FISKARS Garden Trowel Big grip (370730)
- XCELITE 3/32" 4" Round (R3324N)
- XCELITE Screwdriver, Phillips #2 (99822N)
- XCELITE 3/32" 4" Round (LN23N)
- XCELITE Phillips #2 Round (X102N)
- XCELITE Screwdriver, 1/8" x 4" Shank (R184N)
- XCELITE Screwdriver, Phillips #1 (99821N)
- VESSEL WOOD-COMPO Screwdriver No.300 +2x100 (300P2100)
- Xcelite Screwdrivers