Shop All Screwdrivers
Xcelite
Electronics Screwdriver, 3/16" x 6"
Mfr # XPE3166
Zoro # G3536130
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Pieces 1
- Features ESD Safe Hard Plastic Core to Protect Sensitive Components; Allowing Sustained High Torque with Minimal Slippage and Muscle Fatigue; Smooth Shatterproof Seamless Handle Cap; Narrow Pinch Grip for Comfort and Control; Thumb Bolster Allows Added Downward Force; Shock Resistant
- Finish Black Oxide; Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # XPE3166
- Zoro # G3536130
- Country of Origin Germany
- Category Screwdrivers
Details
Item | 3/16Inx6In Electronic Screwdriver |
Handle Material | Plastic |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Features | ESD Safe Hard Plastic Core to Protect Sensitive Components; Allowing Sustained High Torque with Minimal Slippage and Muscle Fatigue; Smooth Shatterproof Seamless Handle Cap; Narrow Pinch Grip for Comfort and Control; Thumb Bolster Allows Added Downward Force; Shock Resistant |
Finish | Black Oxide; Chrome Plated |
Handle Type | ESD Safe |
Shank Material | Molybdenum Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3/16Inx6In Electronic Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive Long Torx® Bit Socket Set (80588)
- WILLIAMS Socket, 5 3/16 Inch OAL, 1 Inch Dr, 3 13/16 Inch Size (JHW7-6122)
- XCELITE Screwdriver, 1/8" x 4" Shank (R184N)
- XCELITE No 2 Phillipsx4In Electronic Screwdriver (XPE102)
- XCELITE 1/8" 2" Round (R181N)
- XCELITE Electronics Screwdriver, 1/8" x 4" (XPE184)
- XCELITE Combination Rb2 Screwdriver /No 25 (TCR2N)
- XCELITE 1/4" 4" Round (R144N)
- WIHA Precision Hex Screwdriver, 0.7 mm (27550)
- Xcelite Screwdrivers and Nutdrivers