Shop All Wire Strippers & Crimpers
Xcelite
Cutters
Mfr # GA54JVN
Zoro # G1941447
product price: $37.95
/ea
Sold in multiples of 6 for $227.70
$227.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features To Use on Closely Spaced Adjacent Components
- Application Cutting
- Number of Pieces 1
- Length (In.) 4"
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # GA54JVN
- Zoro # G1941447
- UPC # 037103311245
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 4" |
Details
Features | To Use on Closely Spaced Adjacent Components |
Application | Cutting |
Number of Pieces | 1 |
Handle Type | Cushion Grip |
Item | CUTTERS |
Description
CUTTERS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING DETACHABLE REUSABLE DUST BAG (HU1350-1)
- WOODOWL Ultra Smooth Double Cut 24" x 1" (07830)
- DRILL AMERICA HSS Spiral Point Tap, M5-0.8, 2 Flutes (DWTG5X.8)
- DAYTON Arbor Press, 8" Swing, 12" H (467L15)
- XCELITE 8 in Wire Stripper 32 to 10 AWG (SAS3210)
- SK PROFESSIONAL TOOLS 8 in Wire Stripper 22 to 10 AWG (7698)
- JONARD TOOLS 8 in Cable Stripper 1/2 in (HSC-50)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 61 145 A)
- PALADIN 10 in Ratchet Crimper RG-6, RG-6Q, RJ-45, CAT5E, CAT6 (8045)
- WOODSTREAM CRIMPING SLEEVE 3-4 (HTGCS3425)
- HUSKIE TOOLS Streamline Dieless Compression Tool Kit (SL-1000)
- Xcelite Wire Strippers & Crimpers