Shop All Needle Nose Pliers
Xcelite
Chain Nose Plier, 5" L
Mfr # CN255GN
Zoro # G7865833
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # CN255GN
- Zoro # G7865833
- UPC # 037103311108
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 5" |
Details
Item | Plier |
Description
Plier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 -5.5x150 (220S55150)
- HOUGEN 15/16 in. X 3/4 in. RotaLoc Annular Cutter (17130)
- PANDUIT 10 3/4 in Crimper 22 to 14 AWG (CT-1525)
- KLEIN TOOLS Conduit Bender Head, Iron, 1-1/4-Inch (56211)
- XCELITE 6 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN7776VN)
- XCELITE 6 1/2 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (ELN54GN)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Ergonomic Handle (SN55VN)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (LN54GVN)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (CN255VN)
- XCELITE Xcelite Pliers (DN54GVN)
- EREM 5 3/4 in Flat Nose Plier, Side Cutter Ergonomic Handle (2442P)
- Xcelite Needle Nose Pliers