Shop All General Hand Tool Kits
Xcelite
9 Piece Hex Socket Screwdriver Set
Mfr # PS89N
Zoro # G0884077
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 11
- Includes Screwdriver, 8 Hex Socket Screws and Torque Amplifier Handle, Clear Case
- Features Handles more Jobs with Fewer Tools, Saves Bench Space and Lightens Service Kit; Equipped with Remarkable "Piggyback" Torque Amplifier Handle; Set Housed in Attractive, Easy to Open, Clear Plastic Case
- Tool Storage Type Included Case
- Sub-Category Tool Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xcelite
- MFR # PS89N
- Zoro # G0884077
- Country of Origin China
- Category General Hand Tool Kits
Details
Number of Pieces | 11 |
Includes | Screwdriver, 8 Hex Socket Screws and Torque Amplifier Handle, Clear Case |
Features | Handles more Jobs with Fewer Tools, Saves Bench Space and Lightens Service Kit; Equipped with Remarkable "Piggyback" Torque Amplifier Handle; Set Housed in Attractive, Easy to Open, Clear Plastic Case |
Tool Storage Type Included | Case |
Sub-Category | Tool Set |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 9 Piece Hex Socket Screwdriver Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
This Xcelite 9 Piece Hex Socket Screwdriver Set is the perfect tool kit for home and automotive use. It has 11 tools that will cover all your needs. The screwdriver set comes with a sturdy case, making it easy to store and transport these tools. These hex drivers have magnetic tips so you can hold screws in place while working on them. This set includes a standard Tether Capable tool. With this Xcelite 9 Piece Hex Socket Screwdriver Set, you will always be prepared for any job that requires general hand tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (440G15)
- MASTER MAGNETICS Magnet Source 42 in. L X 30 in. W Black Ceramic Push-Type Magnetic Mini Sweeper 55 lb. pull 1 pc (07265)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL18V-233B25)
- XCELITE 5Piece Round Blade Screwdriver Set S (SDR11N)
- XCELITE General Hand Tool Kit, No. of Pcs. 51 (TCMB150STN)
- XCELITE General Hand Tool Kit, No. of Pcs. 86 (TCMB100STWN)
- XCELITE General Hand Tool Kit, No. of Pcs. 23 (99SMN)
- XCELITE 5Piece Electronic Screwdriver Set (XPE500)
- XCELITE Tool Case, 86 Slot, Polyethylene, Blk (TCMB100MT)
- HOLEX Tool Kit in Backpack, 84 Pieces (U68009 BACKPACK)
- Xcelite General Hand Tool Kits