Shop All Wire Strippers & Crimpers
Xcelite
8 in Wire Stripper 32 to 10 AWG
Mfr # SAS3210
Zoro # G8490797
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 to 10 AWG
- Overall Length 8 in
- Features Easily Changeable Stripping Cassettes Enables Precision Stripping
- Number of Pieces 1
- Handle Material Fiberglass Grip, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # SAS3210
- Zoro # G8490797
- UPC # 037103197306
- Country of Origin Sweden
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Maximum Wire/Cable Diameter | 10 ga |
Minimum Wire/Cable Diameter | 32 ga |
Overall Length Range | 6 - 8 in |
Description
When you need to strip wires, the XCELITE SAS3210 Wire Stripper is the tool for the job. It is designed to provide excellent control and comfort during use. With an 8 in. length, this wire stripper will allow you to work with a variety of cable types. The ergonomic design provides exceptional grip and control, while its spring return allows for one-handed operation. This wire stripper can handle solid and stranded cables from 32 to 10 AWG. If you are looking for a wire stripper that won't let you down, then the XCELITE SAS3210 Wire Stripper is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1702601)
- WRIGHT TOOL Attachment 1/2" Drive Extension - 10 (4410)
- BOSCH Angle Grinder, 4 1/2" Wheel, 11,000 RPM (GWS10-450)
- PROTO 1/2" Drive, Metric 35mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5335MCF)
- XCELITE Cutters (GA54JVN)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 81 8 SBA)
- C.K Ratchet Crimping Pliers For Insulated Terminals Red Blu (430021)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-672)
- PALADIN TOOLS Cst- Vario Coax Stripper (PA3240)
- GREENLEE 26 1/2 in Crimper 1 AWG to 250 kcmil (K09-SYNCRO)
- PROSKIT Crimpro Crimper HDTV BNC/TNC Coax Conn. (300-195)
- Xcelite Wire Strippers & Crimpers