Shop All Needle Nose Pliers
Xcelite
8 in Chain Nose Plier Cushion Grip Handle
Mfr # 59CGNN
Zoro # G9642886
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 5/8 in
- Features Hardened Cutting Edges
- Material Carbon Steel
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # 59CGNN
- Zoro # G9642886
- UPC # 037103327529
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 5/8 in |
Jaw Length | 1 1/2 in |
Tip Width | 3/32 in |
Overall Length Range | 6 - 8 in |
Description
Chain Nose Plier, Plier Type Chain Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 8 in, Maximum Jaw Opening 1 in, Jaw Length 1 1/2 in, Tip Width 3/32 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 14 AWG Copper Wire, Features Hardened Cutting Edges, For Wire/Cable Type Copper Cable, Grip Style Standard Cushion, Handle Color Blue, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 1-1/2In (600074CF)
- UNIBOR 1.3/4 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27256)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MBASD)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN542N)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN55VN)
- XCELITE 6 1/2 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (ELN54GN)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54GVN)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Ergonomic Handle (SN55VN)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (CN255VN)
- STEEL GRIP LONG NOSE PLIER 8"" SG (2261758)
- Xcelite Pliers