Shop All Screwdriver Bits
Xcelite
7/16In X 4In Series 99 Nutdriver Blade
Mfr # 9914BKN
Zoro # G3620919
product price: $9.55
/ea
Sold in multiples of 144 for $1,375.20
$1,375.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Overall Length 4"
- For Use With Nutdrivers
- SAE or Metric SAE
- Point Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # 9914BKN
- Zoro # G3620919
- UPC # 037103002716
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Length | 4" |
Point Size | 7/16" |
Details
Bit Style | Hex |
For Use With | Nutdrivers |
SAE or Metric | SAE |
Item | 7/16In X 4In Series 99 Nutdriver Blade |
Description
7/16In X 4In Series 99 Nutdriver Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Squeegee Trowel w/ProForm Soft Gr, 12 (GG242)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2 (57713)
- MOODY TOOL Metric Nut Driver, Fxd ESD, Long, 2.0mm (51-2480)
- KRAFT TOOL Sidewalk Edger, SS/Wood, 1/2 in Radius (CF165)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- XCELITE .050Inx3 1/2In Hex Socket Screwdriver (TP20N)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- XCELITE 5/64Inx4In Ser 99 Hex Socket Screw Blade (9922BKN)
- XCELITE T-15 Torx Series 99 Blade (9915XTDN)
- XCELITE Extension, 7" L (99X10N)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH2)
- Xcelite Screwdrivers and Nutdrivers