Shop All General Hand Tool Kits
Xcelite
5Piece Round Phillips Screwdriver Set S
Mfr # SDX22N
Zoro # G0884025
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Includes Screwdriver,Weller Xcelite 5-Piece,Round Blades, Yellow Handle, Pouch
- Features Blades made from AISI 6150 Chrome Vanadium Steel for Longer Life
- Material Chrome Vanadium Steel
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xcelite
- MFR # SDX22N
- Zoro # G0884025
- UPC # 037103486127
- Country of Origin China
- Category General Hand Tool Kits
Details
Number of Pieces | 9 |
Includes | Screwdriver,Weller Xcelite 5-Piece,Round Blades, Yellow Handle, Pouch |
Features | Blades made from AISI 6150 Chrome Vanadium Steel for Longer Life |
Material | Chrome Vanadium Steel |
Tool Storage Type Included | Pouch |
Sub-Category | Screwdriver Set |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 5Piece Round Phillips Screwdriver Set S |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
5Piece Round Phillips Screwdriver Set S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR SET 3PC WHANDLES (MAY61350)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5450300)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 61/64 (52461)
- PACIFIC HANDY CUTTER Hook Blade, Steel, PK100 (HB-96)
- XCELITE General Hand Tool Kit, No. of Pcs. 89 (TCA100STN)
- XCELITE 5Piece Electronic Screwdriver Set (XPE500)
- XCELITE Prec. Screwdriver Set, Hex, Metric, 9 pcs. (99PS41MMN)
- XCELITE Tool Case, 86 Slot, Polyethylene, Blk (TCMB100MT)
- XCELITE General Hand Tool Kit, No. of Pcs. 86 (TCMB100STWN)
- XCELITE Tool Case, 52 PC (TCS150MT)
- JONARD TOOLS Screwdriver, Phillips, 3x24", Square (SD-243)
- Xcelite Hand Tool Kits