Shop All General Hand Tool Kits
Xcelite
5Piece Electronic Screwdriver Set
Mfr # XPE500
Zoro # G0884007
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size #1 x 4"; #2 x 4"; 1/8 x 4"; 3/16 x 4"; 1/4 x 4"
- Number of Pieces 5
- Includes (1) Phillips tip Ergo handle screwdriver, #1 x 4"/ (1) Phillips tip Ergo handle screwdriver, #2 x 4"/ (1)Slotted tip screwdriver, 1/8 x 4"/ (1)Slotted tip screwdriver, 3/16 x 4"/ (1)Slotted tip screwdriver, 1/4 x 4"
- Features ESD Safe Hard Plastic Core to Protect Sensitive Components; Narrow Pinch Grip for Comfort and Control; Thumb Bolster allows added Downward Force; The Handle Core is made of Hard Shockproof Plastic for Durability, while the Outer Coating is Soft Rubber for Comfort and Slip Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xcelite
- MFR # XPE500
- Zoro # G0884007
- UPC # 037103183323
- Country of Origin Germany
- Category General Hand Tool Kits
Dimensions
Drive Size | #1 x 4"; #2 x 4"; 1/8 x 4"; 3/16 x 4"; 1/4 x 4" |
Details
SAE or Metric | SAE |
Number of Pieces | 5 |
Includes | (1) Phillips tip Ergo handle screwdriver, #1 x 4"/ (1) Phillips tip Ergo handle screwdriver, #2 x 4"/ (1)Slotted tip screwdriver, 1/8 x 4"/ (1)Slotted tip screwdriver, 3/16 x 4"/ (1)Slotted tip screwdriver, 1/4 x 4" |
Features | ESD Safe Hard Plastic Core to Protect Sensitive Components; Narrow Pinch Grip for Comfort and Control; Thumb Bolster allows added Downward Force; The Handle Core is made of Hard Shockproof Plastic for Durability, while the Outer Coating is Soft Rubber for Comfort and Slip Resistance |
Material | Chrome Molybdenum Steel |
Finish | Satin |
Sub-Category | Electronics Tool Set |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 5Piece Electronic Screwdriver Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
5Piece Electronic Screwdriver Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 1/4In Cutter Diagonal (E147A)
- IRWIN Tap (1358ZR)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 63/64 (52463)
- XCELITE 5Piece Round Blade Screwdriver Set S (SDR11N)
- XCELITE General Hand Tool Kit, No. of Pcs. 48 (TCA150STN)
- XCELITE Prec. Screwdriver Set, Hex, Metric, 9 pcs. (99PS41MMN)
- XCELITE Prec. Screwdriver Set, Ball Hex, SAE, 11pcs (99PS40BPN)
- XCELITE General Hand Tool Kit, No. of Pcs. 86 (TCMB100STWN)
- XCELITE General Hand Tool Kit, No. of Pcs. 51 (TCMB150STN)
- FLEMING SUPPLY Household Hand Tools, 65-piece Tool Set, Includes Hammer, Adjustable Wrench, Screwdriver Set, Pliers (470345VZX)
- Xcelite General Hand Tool Kits