Shop All General Hand Tool Kits
This Product is Discontinued
Xcelite
52 Slot Tool Case (Discontinued)
Mfr # TCMB150MT
Zoro # G2242755
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Contains 3 Panel Hinged Tool Pallet, Super Tough
- Material Plastic
- Closure Type Close Top
- Overall Depth 12 5/8 in
- Locking System None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # TCMB150MT
- Zoro # G2242755
- UPC # 037103491220
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Overall Depth | 12 5/8 in |
Overall Height | 5 3/4 in |
Overall Width | 17 3/4 in |
Details
Features | Contains 3 Panel Hinged Tool Pallet, Super Tough |
Material | Plastic |
Item | Tool Case |
Closure Type | Close Top |
Locking System | None |
Number of Compartments | 52 |
Color | Black |
Includes Drawers | No |
Body Finish | Anodised |
Number of Boxes | 1 |
Configuration | Individual Tool Box |
Number of Drawers | 0 |
Compatible Modular System | TCMP100ST |
Lid Style | Hinged |
Includes Casters | No |
Handle Type | Folding Side |
Number of Trays | 1 |
Description
Tool Case, Material Plastic, Overall Depth 12 5/8 in, Overall Height 5 3/4 in, Overall Width 17 3/4 in, Locking System None, Color Black, Includes Drawers No, Number of Compartments 52, Body Finish Anodised, Closure Type Close Top, Compatible Modular System TCMP100ST, Configuration Individual Tool Box, Features Contains 3 Panel Hinged Tool Pallet, Super Tough, Handle Type Folding Side, Includes Casters No, Lid Style Hinged, Number of Boxes 1, Number of Drawers 0, Number of Handles 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.