Shop All Screwdrivers
Xcelite
5/16" 8" Round
Mfr # R5168N
Zoro # G3196490
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/16"
- Shank Length 8"
- Overall Length 12-1/2"
- Number of Pieces 1
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # R5168N
- Zoro # G3196490
- UPC # 037103485724
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 5/16" |
Shank Length | 8" |
Overall Length | 12-1/2" |
Details
Item | 5/16Inx8In Reg Round Blade Screwdriver |
Number of Pieces | 1 |
SAE or Metric | SAE |
Shank Shape | Round |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tip Style | Slotted |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
5/16Inx8In Reg Round Blade Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- SUPERIOR ELECTRIC Aftermarket Skil HD77 / Bosch 1677M Circular Saw Replacement Blade Clamp Washer / Flange (S77-24)
- ESTWING 3LB Drilling Hammer (B3-3 LB)
- XCELITE Electronics Screwdriver, 3/16" x 6" (XPE3166)
- XCELITE Twoinone Slotted/Phillips Screwdriver (TSD1VN)
- XCELITE 1/4" 4" Round (R144N)
- XCELITE 3/32" 4" Round (LN23N)
- XCELITE Phillips #0 Round (X100BKN)
- XCELITE Phillips #1 Round (XST1010N)
- GRAY TOOLS No. 2 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated (RB222-I)
- Xcelite Screwdrivers and Nutdrivers