Shop All General Hand Tool Kits
This Product is Discontinued
Xcelite
5-Piece Super-Tru Tip Screwdriver Set (Discontinued)
Mfr # XST5N
Zoro # G0883998
This Product is Discontinued
Key Features
- Number of Pieces 8
- Includes Screwdriver, Weller Xcelite Super-Tru Tip Phillips Blades, 5-Piece, Black Handle, Pouch
- Features Super-Tru Tip for Longer Wear Life and Reduction of Damage to Screw Head Recesses, Especially in Smaller Size Fasteners; Specially Treated and Finished tips with Black Oxide for Ultimate Control
- Finish Nickel Chrome Plated
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # XST5N
- Zoro # G0883998
- UPC # 037103487360
- Country of Origin China
- Category General Hand Tool Kits
Details
Number of Pieces | 8 |
Includes | Screwdriver, Weller Xcelite Super-Tru Tip Phillips Blades, 5-Piece, Black Handle, Pouch |
Features | Super-Tru Tip for Longer Wear Life and Reduction of Damage to Screw Head Recesses, Especially in Smaller Size Fasteners; Specially Treated and Finished tips with Black Oxide for Ultimate Control |
Finish | Nickel Chrome Plated |
Tool Storage Type Included | Pouch |
Sub-Category | Screwdriver Set |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 5-Piece Super-Tru Tip Screwdriver Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
This Xcelite Super-Tru 5 Piece Screwdriver Set is the perfect addition to your tool kit. The ergonomic handles provide you with superior comfort and control. Each screwdriver in this set has a nickel chrome plated finish, making it corrosion resistant. The set comes with 8 pieces, including slotted and Phillips screwdrivers of different sizes. It also has a pouch for storage. The Xcelite Super-Tru 5 Piece Screwdriver Set is a great addition to any tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.