Shop All Cutting Pliers
Xcelite
5 in Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # S55SNN
Zoro # G9642685
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs, Oval Head
- Material Carbon Steel
- Handle Type Cushion Grip
- Jaw Length 3/4 in
- Jaw Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xcelite
- MFR # S55SNN
- Zoro # G9642685
- UPC # 037103328823
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 5/8 in |
Overall Length | 5 in |
Cutter Length | 3/4 in |
Overall Length Range | Less than 6 in |
Description
If you need to cut wire, the XCELITE S55SNN Diagonal Cutting Plier is a must-have. It has a unique oval head and dual leaf springs that give it maximum durability. The cushion grip handle provides increased comfort and control when cutting wire. The diagonal cutting pliers have an overall length of 5 in., with a jaw width of 19/32 in. and jaw length of 49/64 in. This carbon steel tool has an oval head, which makes it ideal for working with round objects like screws and bolts. It also features serrated jaws for more efficient cutting action. If you want to be able to get the job done right, you need this XCELITE Diagonal Cutting Plier on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8-24", 2" dia. (ACK-024B)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU06)
- S&G TOOL AID SLUGGER SET 10 LB ECONOMY (SG80000)
- MILWAUKEE TOOL 32mm Metric Ratcheting Combination Wrench (45-96-9332)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (MS54VN)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S1415JSNN)
- XCELITE Micro Shear Cutter (170MVN)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (55CGNN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S424JSNN)
- XCELITE 5 in Diagonal Cutting Plier Semiflush Cut Uninsulated (S55KSNN)
- MILWAUKEE TOOL 5 in. Flush Cutter Sidecutters (ML48-22-6105)
- Xcelite Pliers