Shop All Cutting Pliers
Xcelite
5 in Diagonal Cutting Plier Semiflush Cut Uninsulated
Mfr # S55KSNN
Zoro # G9642694
original price:
$35.58
22% off
new price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs, Oval Head
- Handle Type Cushion Grip
- Material Carbon Steel
- Jaw Length 3/4 in
- Jaw Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # S55KSNN
- Zoro # G9642694
- UPC # 037103328816
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 5/8 in |
Overall Length | 5 in |
Cutter Length | 3/4 in |
Overall Length Range | Less than 6 in |
Description
This Xcelite Diagonal Cutting Plier is a must-have for any tool box. It is ideal for cutting and stripping wire, as well as gripping materials. The cushion grip handle offers excellent comfort and control while you work. This diagonal cutting plier has an oval head, dual leaf springs, and a 49/64" L jaw length. It also has a 19/32" W jaw width and carbon steel construction. With an overall length of 5 in., this plier has a semi-flush cut nose design. The Xcelite Diagonal Cutting Plier is the high quality tool that will meet your demands with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Variable Speed Random Orbit Sander with Case (BO5031K)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 6 3/32 in L (J4990-8MXL)
- UNIBOR 22mm x 50mm - M2 (MML22)
- WILLIAMS Williams Combo Ratchet Wrench, 32mm, Hi-Polish (1232MNRC)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (MS54VN)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S1415JSNN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS545VN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS543JVN)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (MS545JVN)
- XCELITE 5 5/8 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1178MN)
- XCELITE 4In Diagonal Pliers W/Red Cushion Grip (54CGVN)
- Xcelite Pliers