Shop All Cutting Pliers
Xcelite
5 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # EMS549JN
Zoro # G9642789
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs, Ergo Grip
- Handle Type Cushion Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Carbon Steel
Product Information
- Brand Xcelite
- MFR # EMS549JN
- Zoro # G9642789
- UPC # 037103311238
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 5 1/2 in |
Tip Width | 3/64 in |
Cutter Length | 1/2 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 5 1/2 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Gauge 20 AWG, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 1/2 in, Features Dual Leaf Springs, Ergo Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Toolbox Kit, Hardened Plastic (61723)
- RIDGID Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (E-5119)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.5", Without Grip (K0162.0125XCP)
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- XCELITE 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EC54JN)
- XCELITE 5 5/8 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1178MN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S424JSNN)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (S55SNN)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (MS545JVN)
- KNIPEX 8 in End Cutting Nipper Uninsulated (61 02 200)
- Xcelite Pliers