Shop All Cutting Pliers
Xcelite
5 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # EMS543JN
Zoro # G9642859
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs, Ergo Grip
- Handle Type Cushion Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # EMS543JN
- Zoro # G9642859
- UPC # 037103311214
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 5 1/2 in |
Tip Width | 3/64 in |
Cutter Length | 1/2 in |
Overall Length Range | Less than 6 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe Yes, Insulated No, Non-Sparking No, Overall Length 5 1/2 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Gauge 20 AWG, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 1/2 in, Features Dual Leaf Springs, Ergo Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX Heavy Duty Poly Material Scoop (D6767)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- QEP Rubber Grout Float, 12 x 4 In (10070)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (4687-6)
- XCELITE Micro Shear Cutter (170MVN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS543JVN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- XCELITE ESD Hard Wire Cutter, 5-7/16 L (134CG)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S475JSNN)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S1415JSNN)
- EXCEL BLADES Sprue Cutter, Flush Cut Pliers Precision Soft Wire Cutter, Black 6pk (55595)
- Xcelite Cutting Pliers