Shop All Cutting Pliers
Xcelite
4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated
Mfr # MS545JVN
Zoro # G9642843
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs
- Handle Type Cushion Grip
- Jaw Length 3/8 in
- Jaw Width 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # MS545JVN
- Zoro # G9642843
- UPC # 037103311382
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 1/2 in |
Overall Length | 4 in |
Tip Width | 1/32 in |
Cutter Length | 3/8 in |
For Maximum Diameter ACSR Conductor | Not Rated |
Maximum Wire Cutting Diameter | 0.8 mm |
Overall Length Range | Less than 6 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Semiflush, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 4 in, Maximum Jaw Opening 1/2 in, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 3/8 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.8 mm, Maximum Wire Cutting Gauge 20 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J5469 1/2" Drive Hinge Handle 24" (J5469)
- STARRETT Indicator Test (711HSZ)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, Spline (HC4516)
- MILWAUKEE TOOL 3/8 in. Drive 7/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9070)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- XCELITE ESD Hard Wire Cutter, 5-7/16 L (134CG)
- XCELITE 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (S54SNN)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (MS54VN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS545VN)
- XCELITE 5 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EMS549JN)
- AVEN Cutter Tapered Mini, Semi-Flush, w/Relief (10828S)
- Xcelite Cutting Pliers