Shop All Cutting Pliers
Xcelite
4 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated
Mfr # MS54VN
Zoro # G9642719
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs
- Material Carbon Steel
- Handle Type Cushion Grip
- Jaw Length 3/8 in
- Jaw Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # MS54VN
- Zoro # G9642719
- UPC # 037103311429
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 1/2 in |
Overall Length | 4 in |
Tip Width | 1/32 in |
For Maximum Diameter ACSR Conductor | Not Rated |
Maximum Wire Cutting Diameter | 0.8 mm |
Cutter Length | 3/8 in |
Overall Length Range | Less than 6 in |
Description
When you need to cut or trim sheet metal, the XCELITE MS54VN Diagonal Cutting Plier is the tool for the job. The carbon steel construction means it will last a long time. Featuring an oval head and dual leaf springs, this diagonal cutting plier gives you superior performance and greater comfort when in use. It has a cushion grip handle that provides optimal comfort and control. The jaw length is 13/32 in., while the jaw width is 7/16 in.. The 4 in. long plier has a semi-flush cut and is ESD safe for increased safety on the job site. If you want to get your work done faster, then equip yourself with this XCELITE MS54VN Diagonal Cutting Plier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991617)
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYJ4)
- OSG Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599024)
- LENOX Reciprocating Saw Blade Set, 1" W Blade (LXARCT5SET)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS549JVN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S1415JSNN)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (55CGNN)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S475JSNN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S424JSNN)
- KLEIN TOOLS 5 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (D244-5C)
- Xcelite Cutting Pliers