Shop All Cutting Pliers
Xcelite
4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated
Mfr # MS543JVN
Zoro # G9642728
original price:
$30.85
5% off
new price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs
- Handle Type Cushion Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # MS543JVN
- Zoro # G9642728
- UPC # 037103311375
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 in |
Tip Width | 3/64 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 0.8 mm |
For Maximum Diameter ACSR Conductor | Not Rated |
Overall Length Range | Less than 6 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 4 in, Maximum Jaw Opening 1/2 in, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.8 mm, Maximum Wire Cutting Gauge 20 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Metric 10Mm-1.50Mm (9740)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (48022)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 11222 (11222)
- KNIPEX 5 in 79 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (79 12 125)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S1415JSNN)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (S55SNN)
- XCELITE 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EC54JN)
- XCELITE 5 in Diagonal Cutting Plier Semiflush Cut Uninsulated (S55KSNN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (55CGNN)
- EREM 4 1/2In Tape Red Relieved Head Cutter (792E)
- Xcelite Cutting Pliers