Shop All Cutting Pliers
Xcelite
4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # MS54JN
Zoro # G9642746
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs
- Handle Type Cushion Grip
- Jaw Length 3/8 in
- Jaw Width 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # MS54JN
- Zoro # G9642746
- UPC # 037103311412
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 1/2 in |
Overall Length | 4 in |
Tip Width | 1/32 in |
Maximum Wire Cutting Diameter | 0.6 mm |
Cutter Length | 3/8 in |
For Maximum Diameter ACSR Conductor | Not Rated |
Overall Length Range | Less than 6 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 4 in, Maximum Jaw Opening 1/2 in, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 3/8 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.6 mm, Maximum Wire Cutting Gauge 22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 13/16 in Size, Deep Socket, black oxide (69120)
- EMPIRE LEVEL 9" Polycast Torpedo Level (33-9)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 9mm (80255)
- BOSCH SDS Plus Tile Chisel 1-1/2" x 10"L (HS1465)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S1415JSNN)
- XCELITE 5 in Diagonal Cutting Plier Semiflush Cut Uninsulated (S55KSNN)
- XCELITE 5 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EMS549JN)
- XCELITE ESD Hard Wire Cutter, 5-7/16 L (134CG)
- XCELITE 5 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EMS543JN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S424JSNN)
- KNIPEX 5 in 76 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (76 01 125)
- Xcelite Cutting Pliers