Shop All Cutting Pliers
Xcelite
4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # MS549JVN
Zoro # G3255865
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Diagonal Cutting Pliers Designed with Smooth, Easy-Working Corrosion Proof, Narrow Tips on Tapered Head for Increased Clearance While Working in Confined Spaces and Close Tip Cutting, Weller Xcelite has a Full Line of High-Quality Durable Precision Hand Tools, Specialized Tools and Kits that are Expertly Crafted for their Specific Task
- Handle Type Cushion Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # MS549JVN
- Zoro # G3255865
- UPC # 037103311405
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 0.6 mm |
For Maximum Diameter ACSR Conductor | Not Rated |
Overall Length Range | Less than 6 in |
For Maximum Diameter Hard Steel | 20 ga |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 4 in, Maximum Jaw Opening 1/4 in, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel 20 ga, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Manual, Grip Style Standard Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4130)
- VULCAN Knife Drywall Taping 12In Stl (37003R3L)
- MILWAUKEE TOOL Grinder (2986-20)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Replacement Blades (48-44-2777)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S1415JSNN)
- XCELITE Micro Shear Cutter (170MVN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS545VN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS543JVN)
- XCELITE 4In Diagonal Pliers W/Red Cushion Grip (54CGVN)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D2000-28-INS)
- Xcelite Pliers