Shop All Screwdrivers
Xcelite
3/32" 2" Round
Mfr # R3322BKN
Zoro # G3535878
product price: $3.69
/ea
Sold in multiples of 144 for $531.36
$531.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/32"
- Shank Length 2"
- Overall Length 4-1/4"
- Tip Style Slotted
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # R3322BKN
- Zoro # G3535878
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 3/32" |
Shank Length | 2" |
Overall Length | 4-1/4" |
Details
Item | 3/32Inx2In Round Pocket Clip Screwdriver |
Tip Style | Slotted |
Number of Pieces | 1 |
Features | Pocket Clip Style |
Finish | Chrome plated |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | Vanadium Steel |
SAE or Metric | SAE |
Shank Shape | Round |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3/32Inx2In Round Pocket Clip Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 5/8-11 Inch Thread Self Tightening Quick Change Grinder Lock Nut for 6 Inch to 9 Inch Grinders (LN5811SL)
- STAHLWILLE TOOLS Combination ratcheting Wrenchs Size 14 mm L.190 mm (40171414)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 5/8"-18 (T/A54788)
- ZORO SELECT Chipping Hammer, Cone & Chisel (19N775)
- XCELITE Phillips #2 Round (X102N)
- XCELITE 1/4" 10" Round (R1410N)
- XCELITE Electronics Screwdriver, 3/16" x 6" (XPE3166)
- XCELITE Phillips #1 Round (XST1010N)
- XCELITE Screwdriver, Phillips #1 (99821N)
- XCELITE Precision Torx Screwdriver Torx(R) #5, #6, #7, #8, #10, #12 (XPTX600)
- WIHA Screwdriver T15 Round (36276)
- Xcelite Screwdrivers and Nutdrivers