Shop All Screwdrivers
Xcelite
1/8" 8" Round
Mfr # R188N
Zoro # G3535808
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/8"
- Shank Length 8"
- Overall Length 10-5/8"
- Number of Pieces 1
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # R188N
- Zoro # G3535808
- UPC # 037103485540
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1/8" |
Shank Length | 8" |
Overall Length | 10-5/8" |
Details
Item | 1/8Inx8In Reg Round Screwdriver Carded |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
SAE or Metric | SAE |
Shank Shape | Round |
Tip Style | Slotted |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/8Inx8In Reg Round Screwdriver Carded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-7/16" Triple Square SAE Socket, 12 Points (J5546)
- PROTO Angle Open End Wrench Set, 11 Pc, Metric (J3100M)
- TEKTON 5/16 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51006)
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points (J5019M)
- XCELITE Electronics Screwdriver, 5/32" x 4" (XPE5324)
- XCELITE 1/8" 3" Round (R183N)
- XCELITE Combination Rb2 Screwdriver /No 25 (TCR2N)
- XCELITE Phillips #1 Round (XST1010N)
- XCELITE 3/16" 6" Round (R3166N)
- XCELITE 5/16" 8" Round (R5168N)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030104001)
- Xcelite Screwdrivers