Shop All Screwdrivers
Xcelite
1/8" 6" Round
Mfr # R186N
Zoro # G3535771
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/8"
- Shank Length 6"
- Overall Length 8-5/8"
- Shank Shape Round
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # R186N
- Zoro # G3535771
- UPC # 037103485519
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1/8" |
Shank Length | 6" |
Overall Length | 8-5/8" |
Details
Item | 1/8Inx6In Reg Round Blade Screwdriver |
Shank Shape | Round |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tip Style | Slotted |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
This Xcelite R186N 1/8" 6" Round Screwdriver is the perfect tool for working with screws. It has a round shank and a tip size of 1/8". The standard slotted tip design makes this screwdriver compatible with a wide range of fasteners. This screwdriver has an overall length of 8 5/8 in., as well as a 6" shank length. The round shank allows you to access tight spaces more easily. The Xcelite R186N 6" Round Screwdriver is the ideal tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Die Set, Non-Ins Term, 22-8 (30-580)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-10' 0)
- STARRETT Stair Gage Fixture Attachments, Short (470)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- XCELITE 3/32" 4" Round (R3324N)
- XCELITE Precision Torx Screwdriver Torx(R) #5, #6, #7, #8, #10, #12 (XPTX600)
- XCELITE Phillips #2 Round (X102N)
- XCELITE 3/32" 4" Round (LN23N)
- XCELITE No 2 Phillipsx4In Electronic Screwdriver (XPE102)
- XCELITE Electronics Screwdriver, 1/8" x 4" (XPE184)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- Xcelite Screwdrivers