Shop All Screwdrivers
This Product is Discontinued
Xcelite
1/8" 2" Round (Discontinued)
Mfr # R181BKN
Zoro # G3535686
This Product is Discontinued
Key Features
- Tip Size 1/8"
- Shank Length 2"
- SAE or Metric SAE
- Finish Chrome plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # R181BKN
- Zoro # G3535686
- UPC # 037103314970
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1/8" |
Shank Length | 2" |
Overall Length | 4-1/4" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tip Style | Slotted |
Shank Shape | Round |
Features | Pocket Clip Style |
Shank Material | Vanadium Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/8Inx2In Round Pocket Clip Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.