Shop All Screwdrivers
This Product is Discontinued
Xcelite
1.5mm 102mm Round (Discontinued)
Mfr # LN15MMN
Zoro # G3535476
This Product is Discontinued
Key Features
- Tip Size 1.5mm
- Shank Length 102mm
- Overall Length 168mm
- Tip Style Round
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # LN15MMN
- Zoro # G3535476
- UPC # 037103484277
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1.5mm |
Shank Length | 102mm |
Overall Length | 168mm |
Details
Item | 1.5Mmx102Mm Sockethead Screwdriver |
Tip Style | Round |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Features | Screwdriver for Recessed Socket Head Screws |
Shank Shape | Round |
SAE or Metric | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1.5Mmx102Mm Sockethead Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.