Shop All Nut Setters and Bit Holders
Xcelite
1/4Inx6In Magnetic Nutdriver Red Handle
Mfr # L8MN
Zoro # G0664435
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 10-1/8"
- Bit Style Nut Driver
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # L8MN
- Zoro # G0664435
- UPC # 037103312006
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 10-1/8" |
Details
Bit Style | Nut Driver |
Measurement Type | SAE |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | 1/4Inx6In Magnetic Nutdriver Red Handle |
Description
1/4Inx6In Magnetic Nutdriver Red Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 11/16" (17mm) (FCH1016-G)
- CRAFTSMAN V-Series 10" Pliers Wrench (CMHT82250)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- MILWAUKEE TOOL 1/4" Titanium SHOCKWAVE (48-89-4613)
- VEGA Bit Holder, 1/4 x 3/8 Square Drive Bit H (2HS416SK)
- EAZYPOWER Socket Adapter, 1/4 Hex, 3/8 Sq, 2", PK50 (00480)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 7/16x1-7/8 in. (66828)
- VEGA Spin-Grip Bit Holder x 12 in (1300MH1QS)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool 1/4'' Bit Holder (DLMHD)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSL14)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- Xcelite Screwdrivers and Nutdrivers