Shop All Screwdrivers
Xcelite
1/4" 10" Round
Mfr # R1410N
Zoro # G3196457
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4"
- Shank Length 10"
- Overall Length 14-1/8"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # R1410N
- Zoro # G3196457
- UPC # 037103485564
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1/4" |
Shank Length | 10" |
Overall Length | 14-1/8" |
Details
Item | 1/4Inx10In Reg Round Blade Screwdriver |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Shank Shape | Round |
Tip Style | Slotted |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Description
When you need to turn a screw, this Xcelite 1/4" 10" Round Screwdriver is the perfect tool for the job. It features a tip size of 1/4", which allows you to work with screws that are in confined spaces. The round shape of the shaft makes it easy to hold and use. This screwdriver has an overall length of 14-1/8". The 10" long shaft is made from durable, high quality material. You will want to add this Xcelite Screwdriver to your toolbox so you can tighten or loosen screws when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F23/32)
- PALMGREN 3" Cross Vise (9630303)
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- DRILL AMERICA NO.4 Drift Key for 4 (DWDDRIFTS4)
- XCELITE Phillips #1 #1 (P1N)
- XCELITE Phillips #1 Round (X101N)
- XCELITE Phillips #1 Round (XST101N)
- XCELITE 1/8" 3" Round (R183N)
- XCELITE Phillips #2 Round (X1020N)
- XCELITE Electronics Screwdriver, 3/16" x 6" (XPE3166)
- TEKTON 1/4 Inch Slotted Hard Handle Screwdriver (DSS31250)
- Xcelite Screwdrivers and Nutdrivers