XPLORE Battery Charger, 12V, 120 Amp, 6-Bank
Mfr # 819-0120-12
Zoro # G705300150
Product Information
- Brand Xantrex
- MFR # 819-0120-12
- Zoro # G705300150
- UPC # 715535914356
- Country of Origin China
- Category Automotive Battery Chargers
Description
The XPLORE 120/12 battery charger is the largest and most powerful charger on the market today. The universal, auto-ranging AC input and 120 amps of output current ensure ultra-fast and reliable worldwide charging. With up to six output banks of simultaneous charging combined with the ability to charge two battery banks with differing chemistries, the XPLORE 120/12 eliminates the need to have separate single-chemistry chargers and minimizes installation and wiring costs for your house bank and engine bank.
It is also equipped with an easy-to-read front panel LED display for basic configuration and status information. Advanced monitoring and configuration are enabled by NMEA 2000 protocol or Xantrex app using the Xantrex BLE module.
Performance Features:
- 6 Battery Banks and Dual-Chemistry Charging
- Xantrex Lithium and Custom Battery Charging
- NMEA 2000 Connectivity
- Xantrex App Connectivity
- Auto-ranging universal input voltage (80-265 Vac, 45-65 Hz)
- Power Share: automatically reduces charging output to prevent nuisance tripping of the AC input breaker.
- Quiet Mode: when enabled, the internal fan is turned off and the charger operates at a reduced output when quietness is needed.
- Storage Mode: automatically refreshes your batteries once every several days of non-use to ensure optimal battery condition.
- Dead Battery Charging: the ability to charge a battery as low as 0V back to full-charge
Protection Features:
- Reverse battery polarity protection
- Drip-proof design
- Over and under-temperature protection
- DC over-voltage protection
- Battery overcharging protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Amber, Clear, 3-5/16" H (EB7185CAA-VM)
- GRAYMILLS Filter Cartridge, 50 Micron (742-07954-6)
- AGS Sil-Glyde Silicone Lubricant, 1.5 Oz Tube (SG-2)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 4-Way Flat Trailer (57280)
- XANTREX Freedom XC PRO Marine 3000W Inverter/Charger - 12V (818-3015)
- XANTREX TRUE<i>Charge</i>2 20A Battery Charger - 24V (804-2420)
- INTEGRATED SUPPLY NETWORK Associated Equipment Charger, 6/12V 70/62/2A, Agm, 265 Amp Cranking (6009AGM)
- NOCO Battery Charger, 8 A Input, 6.2 ft L Cable (GENIUS2X4)
- MASTERVOLT Masterbus USB Interface (77030100)
- NOCO Battery Charger, Charging/Maintaining, Auto On/Off, 8.8 ft Cable L, 10 A at 12V/10 A at 6V (GENIUS10)
- ILC Replacement for Kawasaki Mule 3010 Utility Vehicle 600cc ATV Charger FOR Model Year 2006 (WW-FT15-9)
- Xantrex Automotive Chargers, Jumpers & Accessories