Shop All Automotive Battery Chargers
Xantrex
TRUE<i>Charge</i>2 20A Battery Charger - 24V
Mfr # 804-2420
Zoro # G803077855
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xantrex
- MFR # 804-2420
- Zoro # G803077855
- UPC # 687873007802
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Chargers
Description
TRUECharge2 Battery Charger
804-2420
20 Amp - 90-265 Vac / 47-63 Hz
AMP-IT-UP! NEW 24-Volt Universal Chargers
Building on the success of the TRUECharge2 12-volt battery chargers, Xantrex now offers 24-volt battery chargers designed to meet the specific needs of marine and commercial markets. Available in 10A, 20A and 30A versions, each model packs a powerful universal charger (90-240Vac, 47-63 Hz) in an ultra-compact, lightweight package.
Product Description
TRUECharge2 battery chargers are highly versatile and can be mounted in multiple positions, thanks to their inherent drip-free design characteristics. TRUECharge2 delivers outstanding low electrical interference, coupled with efficient, power factor corrected, multistage charging capability. Installation is a breeze, thanks to the easy-access AC and DC wiring compartments. The easy-to-read display can be augmented with an optional remote panel.
NEW PARALLEL FEATURE
TRUECharge2 24-volt chargers are available with parallel stacking feature which allows you to double the output current when used with the optional REMOTE PANEL (part #808-8040-01).
Performance Features
Protection Features
804-2420
20 Amp - 90-265 Vac / 47-63 Hz
AMP-IT-UP! NEW 24-Volt Universal Chargers
Building on the success of the TRUECharge2 12-volt battery chargers, Xantrex now offers 24-volt battery chargers designed to meet the specific needs of marine and commercial markets. Available in 10A, 20A and 30A versions, each model packs a powerful universal charger (90-240Vac, 47-63 Hz) in an ultra-compact, lightweight package.
Product Description
TRUECharge2 battery chargers are highly versatile and can be mounted in multiple positions, thanks to their inherent drip-free design characteristics. TRUECharge2 delivers outstanding low electrical interference, coupled with efficient, power factor corrected, multistage charging capability. Installation is a breeze, thanks to the easy-access AC and DC wiring compartments. The easy-to-read display can be augmented with an optional remote panel.
NEW PARALLEL FEATURE
TRUECharge2 24-volt chargers are available with parallel stacking feature which allows you to double the output current when used with the optional REMOTE PANEL (part #808-8040-01).
Performance Features
- 24-volt models available in 10A, 20A and 30A
- Microprocessor-controlled, multistage charging algorithms
- Settings for two and three-stage charging
- Settings for flooded, gel, AGM or lead-calcium batteries
- Auto-ranging universal input voltage (90-265 Vac, 47-63 Hz) is also compatible with a generator or other low-quality power sources
- Power factor corrected, temperature-compensated charging
- Battery-equalization feature
- Ability to charge batteries drained to extremely low voltage
- Optional Battery Temperature Sensor (Part #808-0232-01)
- Optional Remote Panel (#808-8040-01)
Protection Features
- Reverse battery polarity protection
- Drip-proof design
- Over and under-temperature protection
- DC over-voltage protection
- Battery overcharging protection
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor Kit, 12V, 80 deg. Wipe Angle (SQ112080SSK)
- BALDWIN FILTERS Air Filter, 10 x 17-19/32 in. (PA2742)
- BOSCH Aerotwin Wiper Blade, 3397007863 (3397007863)
- CURT Channel-Mount Coupler Hardware Kit (25388)
- XANTREX Freedom XC PRO Marine 3000W Inverter/Charger - 12V (818-3015)
- ASSOCIATED EQUIPMENT ASSOCIATED EQUIPMENT 6002B 6 12 24 Volt Fleet Charger (AS6002B)
- PDE TECH PDE Tech ZipSpin Portable Pocket Power Jump Starter (ZPB-400)
- ILC Replacement For ASSOCIATED 9425 (9425)
- BATTERY TENDER Battery Tender 12V, 750W Power Inverter (026-0004-DL-WH)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GEN5X1)
- ILC Replacement For PULSE TECH SP5 (SP-5)
- Xantrex Automotive Battery Chargers