Shop All Power Inverters
Xantrex
PROsine 1800/24/120 Hard Wired Inverter
Mfr # 806-1851
Zoro # G912308215
product price: $1,866.99
/ea
Free Shipping & Returns
$1,866.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xantrex
- MFR # 806-1851
- Zoro # G912308215
- UPC # 715535618513
- Country of Origin Unknown
- Category Power Inverters
Description
Power Inverters PROsine 1800 PROsine Inverters deliver true sine wave output that is identical to AC power supplied by your utility. This clean output makes PROsine Inverters ideal for handling sensitive loads, while also improving AC equipment performance. Designed for recreational and industrial applications, expect the best performances from televisions, audio systems, speed tools, and any other electronics where you want nothing but the most optimal performance. Product Description Providing 1800 watts of sine wave AC power from a DC source Offering superior quality true sine wave output, the Prosine 1800 stand-alone power inverters are ideally suited for electrical systems that already have a quality multistage battery charger. Designed for recreational and industrial applications, their 120-volt, 60 Hz AC power output is capable of handling both heavy duty and smaller, multiple AC loads. Prosine inverters include a backlit LCD display panel, which can be mounted remotely. Product Features: 1800W inverter 2900 watt surge capability True sine wave AC output crystal controlled Removable LCD display can be mounted remotely for control and monitoring Unique DC terminals offer 180-degree connections for easy installation in tight places Powersave mode draws only 1.5 watts under no load Two year warranty Protection Features: Over temperature shutdown and automatic overload protection Over voltage and under voltage protection Short circuit and AC backfeed protection Options: Available in 24 volt model Models available with GFCI AC outlet or AC hardwire terminal strip for permanent installation into an electrical system optional 15 A transfer switch available with hardwire option Remote interface kit for remote mounting of display module Ultra-clean true sine wave power With less than 3% total harmonic distortion, Prosine 1800 inverters deliver true sine wave output that is identical to AC power supplied by your utility. This clean output makes Prosine inverters ideal for handling sensitive loads and improves AC equipment performance. Expect trouble-free true sine wave electricity for televisions, audio systems, variable speed tools, and more. Light and Compact PROsine power inverters are lighter and more compact than other power inverters with similar power ratings because they use high
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG212)
- TRIPP LITE Rack Enclosure Cabinet, 42U, SRCABLEVRT3 (SR42UBWDVRT)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, B Curve (M9F21104)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1050)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Continuous, 2 Outlets (81-2530-12)
- XANTREX Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (8173000)
- XANTREX Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2000)
- XANTREX Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1000)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2080)
- EZGENERATION 4000W Pure Sine Power Inverter Charger (EZ3318823)
- Xantrex Power Inverters