Shop All Power Inverters
Xantrex
PROsine 1800 Inverter Trusine 1800W 230AC/12DC
Mfr # 806-1883
Zoro # G912308192
product price: $1,480.99
/ea
Free Shipping & Returns
$1,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xantrex
- MFR # 806-1883
- Zoro # G912308192
- UPC # 715535618834
- Country of Origin Unknown
- Category Power Inverters
Description
PROsine 1800 Inverter Trusine 1800W 230AC/12DC PROsine Inverters deliver true sine wave output that is identical to AC power supplied by your utility. This clean output makes PROsine Inverters ideal for handling sensitive loads, while also improving AC equipment performance. Designed for recreational and industrial applications, expect the best performances from televisions, audio systems, speed tools, and any other electronics where you want nothing but the most optimal performance. Provides pure sine wave AC power from a DC source Offering superior quality true sine wave output, the Prosine 1000 and 1800 stand-alone inverters are ideally suited for electrical systems that already have a quality multistage battery charger. Designed for recreational and industrial applications, their 120-volt, 60 Hz AC power output is capable of handling both heavy duty and smaller, multiple AC loads. Prosine inverters include a backlit LCD display panel, which can be mounted remotely. Ultra-Clean Pure Sine Wave Power With less than 3% total harmonic distortion, the Prosine delivers true sine wave output that is identical to AC power supplied by your utility. Expect trouble-free true sine wave electricity for televisions, audio systems, variable speed tools, and more. Features: Two models available: 1000 watt 1500 watt surge and 1800 watt 2900 watt surge True sine wave output Removable LCD display can be mounted remotely for control and monitoring Unique DC terminals offer 180-degree connections for easy installation in tight places Efficient power save mode draws only 1.5 watts under no-load condition Two year warranty Protection Features: Over temperature shutdown and automatic overload protection Over voltage and under voltage protection Short circuit and AC backfeed protection Options: Available in 12 and 24 volt models Schuko AC receptacle Remote interface kit for remote mounting of display module Models available with Schuko, hardwire, or hardwire with transfer switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH2002A)
- HUBBELL Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15P, White (HBL5278C)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB67583)
- PROSKIT Punchdown Tool, 110 and 66 Blade (700-010)
- XANTREX Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2000)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Continuous, 2 Outlets (81-2530-12)
- XANTREX Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1000)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous (806-1055)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2080)
- XANTREX Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (813-1000-UL)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- Xantrex Power Inverters