Shop All Power Inverters
Xantrex
Power Inverter and Battery Charger, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous
Mfr # 817-2080
Zoro # G700688611
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 4,000 W
- Continuous Output Power 2,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V/110V/108V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xantrex
- MFR # 817-2080
- Zoro # G700688611
- Country of Origin Unknown
- Category Power Inverters
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 4,000 W |
Continuous Output Power | 2,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V/110V/108V AC |
Outlet Type | Hardwired |
DC Connection | Input Terminals |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (AGC-15-R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 50 A, Reversing: No (LC1D50AKUE)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- XANTREX Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (813-1000-UL)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous (806-1055)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1050)
- XANTREX Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2000)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2080)
- XANTREX Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1000)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 3,000 W Continuous, 1 Outlets (PIN243020100)
- Xantrex Power Inverters