Shop All Power Inverters
Xantrex
Power Inverter and Battery Charger, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous
Mfr # 817-1050
Zoro # G001059776
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,000 W
- Continuous Output Power 1,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V/110V/108V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xantrex
- MFR # 817-1050
- Zoro # G001059776
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 2,000 W |
Continuous Output Power | 1,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V/110V/108V AC |
Outlet Type | Hardwired |
DC Connection | Input Terminals |
Nominal Output Power | 1,000 W |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITEQ3030)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- ABB Conduit Fitting, Straight, NonInsul, 3/8 In (300-TB)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2080)
- XANTREX Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2000)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous (806-1055)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1050)
- XANTREX Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1000)
- XANTREX Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (8173000)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 1,500 W Peak, 800 W Continuous, 1 Outlets (PIN241800500)
- Xantrex Power Inverters