Shop All Automotive Battery Inverters & Converters
Xantrex
Freedom X 2000 True Sine Wave Power Inverter - 24VDC - 120VAC
Mfr # 817-2000-21
Zoro # G103079061
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xantrex
- MFR # 817-2000-21
- Zoro # G103079061
- UPC # 715535904807
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Inverters & Converters
Description
- 2000W
True sine wave 120VAC inverter with built-in transfer switch. Designed for recreational and commercial applications.
The Freedom X inverter offers premium performance in a lightweight compact package. It cranks out full output from -4°F - 104°F for operation in all climate temperatures. The extended surge rating of the Freedom X makes it ideal to start difficult loads including fridge and microwave. The quick connect terminals at AC IN/OUT make installation a breeze.
Features:
- Extended Surge Rating: Surges to 2X continuous power for 2 seconds for motor loads
- True Sine Wave AC Power: For operation of sensitive and motor loads
- Ignition Control: Feature to turn inverter on/off via a 24 VDC signal and to minimize battery drain by switching the inverter off when the ignition key is turned off
- Wide 10-18 VDC Input Range: Ensures inverter operation on high voltage alternators found on many new vehicle chassis
- Built-in 30A AC Transfer Relay: Senses when outside AC Power is present and transfers the load from the inverter to the source of incoming power (shore or generator). The unit also automatically switches from invert mode to charge mode
- Quick Installation: Huge wiring bay for easy access and quick connect AC in/out terminals for fast & easy wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6 25/32 in Length, 4 5/16 in Outside Dia (BF7929 KIT)
- BUYERS PRODUCTS 4-Way 2-Position Manual Air Valve With Five 1/8 Inch NPT Ports (BAV010)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734XP)
- MAHLE Engine Valve Cover Gasket Set, VS50355 (VS50355)
- XANTREX Freedom 458 Inverter/Charger, 2500W, Dual In/Dual Output (81253012)
- XANTREX Freedom 458 Inverter/Charger; 2000W; Single In/Single Output (81-2010-12)
- COBRA POWER REMOTE LCD ACCESSORY (CPIALCDG1)
- TRIPP LITE PowerVerter UltraCompact Car Inverter, 200 W, Two AC OutletsTwo USB Ports (PV200CUSB)
- TUNDRA Automatic Inverter and Battery Charger, 70A, 1500W (ICM15270)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV250W (PWRINV250W)
- POWERDRIVE 120 Watt Cup Inverter (PWD120C)
- Xantrex Automotive Battery Inverters & Converters