Shop All Marine & Boat Speakers & Navigation
Xantrex
Automatic Generator Start SW2012 SW3012 Requires SCP
Mfr # 809-0915
Zoro # G4555829
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Comprehensive Triggers; User Programmable Quite Times and Generator Start and Stop Settings; Built-In Emergency Shutdown
- Standards UL458
- Type Automatic Generator Start
- Compatibility Xantrex Freedom SW Inverter/Chargers: 815-2012; 815-3012
- Series Xanbus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xantrex
- MFR # 809-0915
- Zoro # G4555829
- UPC # 715535111984
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Details
Features | Comprehensive Triggers; User Programmable Quite Times and Generator Start and Stop Settings; Built-In Emergency Shutdown |
Standards | UL458 |
Type | Automatic Generator Start |
Compatibility | Xantrex Freedom SW Inverter/Chargers: 815-2012; 815-3012 |
Series | Xanbus |
Compatible With | Onan, Kohler, Westerbeke, Northern Lights, Generac, and Powertech Generators |
Description
Xantrex Automatic Generator Start SW2012 SW3012 Requires SCP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter, 33420 (33420)
- ARMOR ALL Tire Dressing and Protectant, Tire Foam, Aerosol Spray Can, 20 oz, White (40320)
- ILC Replacement For Kalmar Ac, C50Bx Year 2004 Starter (C50BX YEAR: 2004 STARTER)
- SUNEX Shop Seat Pneumatic Ez Set Professional (8509)
- XANTREX PowerHub 1800 (PH1800-GFP)
- XANTREX Statpower XPower Powerpack 1500 (802-1500)
- XANTREX TRUE<i>CHARGE</i>2 10Amp Battery Charger - Dual Bank 12V (804-1210)
- XANTREX C-Series Digital Remote w/50 Cable (CM/R-50)
- XANTREX 50 RJ12-6 Cable f/Freedom Remote Panel Optional (31-6262-00)
- XANTREX Xanbus System Control Panel (SCP) f/Freedom SW2012/3012 (809-0921)
- RAYMARINE Small Cradle For Micro Compass (Mid Grey) (TA065)
- Xantrex Marine & Boat Speakers & Navigation