Shop All Disposable Gloves
X3
LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, XL, 1000 PK, Ivory
Mfr # LX348100
Zoro # G811222407
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Latex
- Palm Thickness 3 mil
- Length 9.5 in
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X3
- MFR # LX348100
- Zoro # G811222407
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9.5 in |
Details
Item | Latex Disposable Gloves |
Color | Ivory |
Material | Latex |
Palm Thickness | 3 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | LX3 |
Description
X3 Industrial Ivory Latex Gloves deliver strength and comfort designed for lightweight tasks. Perfect for short-duration use where frequent glove changes are required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Containment Berm, 15 gal., Yellow (5622-YE-F)
- FIFTHPULSE 4 pack, Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 50 PK, Black (FP-FMN100087-4A)
- BRADY NFPA Sign, 7 in Height, 10 in Width, Rectangle (26631)
- CARHARTT Blue Cotton Duck Coat size L (C003-DNY LRG REG)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (X348100)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (X344100)
- X3 GPX3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear (GPX342100)
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (BX344100)
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (BX348100)
- X3 GPX3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (GPX344100)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (DFK-608-S)
- X3 Gloves & Hand Protection