Shop All Hand Sanitizer Dispenser Refills
X3
Hand Sanitizer, Size 4L, Foam, Non-Alcohol
Mfr # 10004
Zoro # G4656504
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Benzalkonium Chloride
- Hygiene Form Foam
- Hygiene Properties None
- Hygiene Series None
- Fragrance Mild
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X3
- MFR # 10004
- Zoro # G4656504
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 4 L |
Container Size | 4 L |
Details
Formula | Benzalkonium Chloride |
Hygiene Form | Foam |
Hygiene Properties | None |
Hygiene Series | None |
Fragrance | Mild |
Packaging Type | Jug |
Requires Dispenser | No |
Color | Clear |
Item | Hand Sanitizer |
Industry Type | Healthcare |
Form | Foam |
Package Type | Bottle |
Product Availability | Temporarily Unavailable |
Refill Type | No Refill |
Container Type | Jug |
Application | Healthcare |
NSF Rating | Not Rated |
Series | X3 Clean |
Product Type | Hand Sanitizer |
Number of Pumps Included | 1 |
Description
Hand Sanitizer, Form Foam, Formula Benzalkonium Chloride, Container Type Jug, Container Size 4 L, Fragrance Mild, Hygiene Properties None, Requires Dispenser No, Series X3 Clean, Number of Pumps Included 1, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Application Healthcare, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER #74 Supersweep All-Purpose Broom (7430)
- INTERDESIGN SQUEEGEE 12"" CLEAR (22300)
- TOUGH GUY Duster, Lambswool, 25"L (1MYG9)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45853)
- GLOBAL INDUSTRIAL Foam Hand Sanitizer 62% Alcohol, Linen Scent, 32 oz. Bottle, 8PK (641460)
- PURELL Dispenser, f/1200 ml Hand Sanitizer, Push Style, White (GOJ502001)
- BETCO Antibacterial Lotion Cleanser, 1 L Dispenser Refills, 6PK (1412900)
- BEST SANITIZERS Secondary Container, 1 gal, refill not included (SA20000)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Sanitizing Wipes, Dispenser Only (Z700-San)
- PURELL Fresh Scent Gel Advanced Hand Sanitizer Refill 40.5 oz (5063-02)
- DIVERSEY Hand Sanitizer, Cartridge, 1300mL, PK6 (100961733)
- X3 Hand Sanitizer Dispenser Refills