Shop All Hand Soap & Lotion Dispensers
X3
Hand Sanitizer Dispenser, Non-Alcohol, 1L
Mfr # 10070
Zoro # G4080745
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Non-Alcohol
- Hygiene Form Foam
- Refill Size 1000 mL
- Hygiene Series X3 Clean
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X3
- MFR # 10070
- Zoro # G4080745
- UPC # 814081001708
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1000 mL |
Size | 1000mL |
Height | 10 in |
Depth | 3-1/2" |
Overall Width | 4 in |
Overall Height | 10 in |
Spout Length | 2-1/2" |
Description
Refillable Cartridge, Color Clear, Product Type Refillable Cartridge, Material Plastic, Compatible with Manufacturer Model Number 10080, 10085, 10004, Ligature Resistant No, Standards Not Applicable, Overall Height 10 in, Overall Width 4 in, Compatible with Grainger Part Number 3VDF7, 3VDF8, 3VDF9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Multi-Purpose Cleaner, 1 gal. Pine, 4 PK (ZUMPP128)
- HTH HTH 8371213 8 lbs Ultimate Tablet Chlorinating Chemicals (8371213)
- NILFISK Vacuum Hose, Black, Hose 6 ft. L (1471236500)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton/Synthetic (FGD21306WH00)
- X3 Hand Sanitizer Dispenser, 1000mL, Clear (10085)
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- VULCANINFO Vulcan, HAND SANITIZER STAND, 12in DIA X 48in H, BLACK (102468401BA)
- KOHLER Composed Touchless Foaming Soap Dispenser, Ac-Powered (25198-CP)
- PURELL Dispenser, Hand Sanitizer, Touch-Free (1926-01-DLY)
- RUBBERMAID Soap Dispenser, 800mL, Black (FG450034)
- TOUGH GUY Replacement Bottle, Use with 11C810 (11C811)
- X3 Hand Soap & Lotion Dispensers