Shop All Hand Soap & Lotion Dispensers
X3
Hand Sanitizer Dispenser, 1000mL, Clear
Mfr # 10085
Zoro # G4120943
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,000 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X3
- MFR # 10085
- Zoro # G4120943
- UPC # 814081000855
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,000 mL |
Size | 1000mL |
Height | 10 1/2 in |
Width | 4 1/2 in |
Depth | 4 3/4 in |
Overall Width | 4 1/2 in |
Overall Depth | 4 3/4 in |
Overall Height | 10 1/2 in |
Description
Hand Sanitizer Dispenser, Color Clear, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series X3 Clean, Finish Plastic, Compatible with Manufacturer Model Number 10004, 10006, 10007, Refill Size 1,000 mL, Operation Mode Automatic, Power Source Battery, Overall Depth 4 3/4 in, Overall Height 10 1/2 in, Overall Width 4 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIME-A-WAY Fresh Scent Calcium Rust and Lime Remover 28 oz Liquid (5170087000)
- ZEP Micro-Mist Fresh Scent Aero, 20n10, PK12 (024301)
- KIMBERLY-CLARK PROFESSIONAL Universal 100% Recycled Fiber Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case) (01052)
- ALLPOINTS Broom, Lobby , Black Bristles (1591076)
- X3 Hand Sanitizer Dispenser, Non-Alcohol, 1L (10070)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, White, Plastic (53058)
- MOEN M-Power Foam Soap Dispenser (8558)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, White, PK12 (1045-WHT-12)
- BSC PREFERRED Drip Tray for PURELL Touch Free Dispenser (H-3998)
- IMPACT PRODUCTS Pump Dispenser, 21in.H, Liquid, Bulk (901A-91)
- BITTEL Automatic Hand Sanitizer Dispenser Frees (SD01+FS)
- X3 Hand Soap & Lotion Dispensers