Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
X3
Hand Sanitizer Dispenser, 1000mL, Clear (Discontinued)
Mfr # 10080
Zoro # G4151901
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 1,000 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X3
- MFR # 10080
- Zoro # G4151901
- UPC # 814081000800
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,000 mL |
Size | 1000mL |
Height | 10 1/2 in |
Width | 4 1/2 in |
Depth | 4 3/4 in |
Overall Depth | 4 3/4 in |
Overall Width | 4 1/2 in |
Overall Height | 10 1/2 in |
Description
Hand Sanitizer Dispenser, Color Clear, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series X3 Clean, Finish Plastic, Compatible with Manufacturer Model Number 10004, 10006, 10007, Refill Size 1,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included No, Overall Depth 4 3/4 in, Overall Height 10 1/2 in, Overall Width 4 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.