Shop All Disposable Gloves
X3 By Ammex
Vinyl Disposable Gloves, Vinyl, L, 1000 PK
Mfr # GPX346100
Zoro # G810997511
product price: $41.85
/pk 1000, $0.04/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Disposable Glove Type Industrial Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X3 By Ammex
- MFR # GPX346100
- Zoro # G810997511
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Vinyl Disposable Gloves |
Material | Vinyl |
Disposable Glove Type | Industrial Grade |
Description
These gloves are latex-free to prevent allergic reactions and provide adequate barrier protection for light-duty tasks involving common cleaning solutions, hair dyes, and other non-hazardous materials. General-purpose vinyl offers comfort, dexterity, and tactile sensitivity at an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Orange, Full-Brim (FHORR)
- MASTER LOCK Master Lock Lock Labels With Clear Laminate Overlabel, Pkg Qty 40, (461)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401027)
- FIRST ALERT SMK DET BTRY DUAL SENSOR (1039828)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 170 PK, Light Gray (KCC50709)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Blue (N864)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (7005PFS)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear (GVDR-XL-1)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 1000 PK, White (KCC 56882)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (7705PFTS)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, S, 100 PK, Black (ND6020)
- X3 By Ammex Gloves & Hand Protection