Shop All Disposable Gloves
X3
BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black
Mfr # BX344100
Zoro # G111222466
product price: $60.85
/pk 1000, $0.06/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 3 mil
- Length 9.5 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X3
- MFR # BX344100
- Zoro # G111222466
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | BX3 |
Description
BX3 Industrial Black Nitrile Gloves deliver the strength of nitrile, balanced with excellent dexterity for lightweight tasks. Good for handling small parts. Perfect for short-duration use where frequent glove changes are required.Black color conceals dirt and grime. Also available in blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M (124N/MBK)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5172)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-G115)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (QHR4-GREEN-HV)
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (BX346100)
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (BX348100)
- X3 GPX3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear (GPX342100)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (X348100)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (X344100)
- X3 GPX3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (GPX344100)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XS, (6), Green, 100 Pack (6110PF XS)
- X3 Gloves & Hand Protection