Shop All Power Strips
X1
X1 HU104W 12 in. 4 Outlet Hardwired Power Strip; USB; White
Mfr # HU104W
Zoro # G403918398
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1
- MFR # HU104W
- Zoro # G403918398
- Country of Origin United States
- Category Power Strips
Description
This hardwired type power strip is good for installation in your kitchen, garage for cabinet, rack, island, countertop and so on. It is not for normal wall outlets. There is no power cord and plug with this unit.
Features- 12 in. (0.30m) Durable Metal Housing Power Strip, White
- 4 White (US NEMA 5-15R) Outlets, Horizontal Orientation
- With 2 USB Output DC 5V 2.1A
- Hardwired without Power Cord for Mounting at Your Desired Location
- 6 Easily Punched off Knockouts on Each Side ' (on Top and Bottom Cover, Both Sides and Ends)
- ETL Approved and Listed (Conforms to UL5, UL1310 and CAN/CSA C22.2 No. 62)
- Outlets 1.26"/1.95" (32mm/49.5mm) apart, Center to Center
- Easy On/Off Back Cover for Wire Connection
- Wires Readily Striped for Easier Removal and Faster Installation " Higher Efficiency
- Great Item for Contractors, Electricians and Installers, as well as DIYers
- Color: White
- Size: 12 in.
- Measurement: L12" x W1.61" x H1.18" (305 x 41 x 30mm)
- Number of Outlets: 4
- Outlet Color: White
- Outlet Orientation: Horizontal
- Receptacle Type: NEMA 5-15R
- Outlet Spacing: 1.26"/1.95" (32mm/49.5mm) (center to center)
- USB Output: 2 USB Output: DC 5V 2.1A (Input AC 110-240V 60Hz 0.5A)
- Knockout Cord Exit: 6 (Top, Bottom Cover, Both Sides & Ends)
- Electric Rating: 110-125V 60Hz
- Current: 15A
- Full Load: 1875VA (Recommended Max Load 1440W)
- Mounting Clips: Spring steel clips included
- Dimension: 15 x 4 x 2 in.
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12821-0000000)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- EATON Expansion Module, Remote Reset, Modbus RTU (C440-XCOM)
- X1 X1 HRU104VW 12 in. 4 TR Outlet Hardwired Power Strip; USB; White (HRU104VW)
- X1 X1 HU104 12 in. 4 Outlet Hardwired Power Strip; USB (HU104)
- POWER FIRST PDU, 125V, 6 Outlet, 15 ft., Black (2MV42)
- CORDINATE Ext Cord 2 Outlet 10Ft 250J 2USB 2.4A (41691)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1)
- WIREMOLD Outlet Strip, Hard Wired, 4 ft. (G20GB306)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (ISOTEL8 ULTRA)
- X1 Extension Cords & Power Strips